Step Ladder, Single Sided, Cushioned Model, 3 Steps

Order Code: ZT2717390S

£359.99 Inc VAT (20%)


Description

Step ladder, single sided, cushioned model, 3 steps. Supplied = assembled. Access = single sided. Access type = steps. Steps incl. platform = 3 pcs. Frame material = aluminium. Material of treads = aluminium with non-slip ribbed surface. Step depth = 80 mm. Platform height = 665 mm. Weight = 5.9 kg. Platform width = 250 mm. Platform depth = 300 mm. Feature = folding. Max. load = 150 kg. Ladder fittings = storage tray, safety bar. Vertical height = 1345 mm. Overall height = 1345 mm. Professional quality - ideal for daily use. Robust aluminium construction. Very safe conical construction. Extra strong safety hinges. Reinforced rails - exceeds EN 131 requirements. Solid safety platform 250 x 300 mm. Rails and steps made of extruded aluminium profiles. Permanent multiple bell end type fitting of rungs. High torsion resistance. Step spacing 235 mm. 7 steps and above with high strength tension straps. With large storage tray. Steps with cushioned front edges. The padded front edges provide comfort for shins and knees when leaning and ensures particularly secure and comfortable footing.

See full description
Specifications for Step Ladder, Single Sided, Cushioned Model, 3 Steps
  • Step Depth
    80mm
  • Load Capacity
    150kg
  • Platform Height
    665mm
  • Supplied
    Assembled
  • Frame Material
    Aluminium
  • Overall Height
    1345mm
  • Weight
    5.9kg
  • Access Type
    Steps
  • Platform Depth
    300mm
  • Vertical Height
    1345mm
  • Platform Width
    250mm
  • Access
    Single Sided
  • Ladder Fittings
    Storage Tray, Safety Bar
  • Features
    Folding

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome