Step Ladder, Single Sided, Standard Model, 5 Steps

Order Code: ZT2717334S

£399.99 Inc VAT (20%)


Description

Step ladder, single sided, standard model, 5 steps. Supplied = assembled. Access = single sided. Access type = steps. Steps incl. platform = 5 pcs. Frame material = aluminium. Material of treads = aluminium with non-slip ribbed surface. Step depth = 80 mm. Platform height = 1145 mm. Weight = 7.7 kg. Platform width = 250 mm. Platform depth = 300 mm. Feature = folding. Max. load = 150 kg. Ladder fittings = storage tray, safety bar. Vertical height = 1805 mm. Overall height = 1805 mm. Professional quality - ideal for daily use. Robust aluminium construction. Very safe conical construction. Extra strong safety hinges. Reinforced rails - exceeds EN 131 requirements. Solid safety platform 250 x 300 mm. Rails and steps made of extruded aluminium profiles. Permanent multiple bell end type fitting of rungs. High torsion resistance. Step spacing 235 mm. 7 steps and above with high strength tension straps. With large storage tray. With 80 mm deep, ribbed steps and non-slip ladder feet.

See full description
Specifications for Step Ladder, Single Sided, Standard Model, 5 Steps
  • Step Depth
    80mm
  • Platform Height
    1145mm
  • Load Capacity
    150kg
  • Supplied
    Assembled
  • Frame Material
    Aluminium
  • Overall Height
    1805mm
  • Vertical Height
    1805mm
  • Platform Depth
    300mm
  • Platform Width
    250mm
  • Access Type
    Steps
  • Weight
    7.7kg
  • Features
    Folding
  • Ladder Fittings
    Storage Tray, Safety Bar
  • Access
    Single Sided

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome