SupaTool Aluminium Platform Ladder 3. 95kg

Order Code: ZT3141139S

£75.99 Inc VAT (20%)


Description

SupaTool Aluminium Platform Ladder 3. 95kg Experience the power and convenience of the SupaTool Aluminium 2 Tread Step Ladder! Built with lightweight aluminium construction and heavy duty steel hinges, this foldable ladder delivers maximum performance and stability. Enjoy the convenience of the carry handle and slip resistant feet, plus the peace of mind of a 2 year guarantee. Get the job done right with SupaTool - what are you waiting for?

See full description
Specifications for SupaTool Aluminium Platform Ladder 3. 95kg
  • Colour
    Silver
  • Material
    Aluminium
  • Form
    Folding Step Stool
  • Number of Steps
    1
  • Maximum Load
    150kg
  • Use
    Internal Use
  • Platform Size
    720x305mm
  • With Platform
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome