Timber Step Ladder, Swing Back, LBS

Order Code: ZT1189783X

£229.99 Inc VAT (20%)


Description

Manufactured from Douglas fir to a high specification for trade use. Top and back boards are glued and screwed with check blocks fitted under treads to prevent sideways movement. Back legs have half lapped cross rails that are glued, screwed and hinged to the back board through the stiles. White wood finish and all metal fittings are rust proofed.

Specifications for Timber Step Ladder, Swing Back, LBS
  • No. of Treads
    8
  • MFR Part No.
    LBS08
  • Step Colour
    Natural
  • Open Height
    1.97m
  • Step Material
    Wood
  • Weight
    13kg
  • Ladder Material
    Wood
  • Ladder Type
    Swingback