Tubular Steel Steps, Max. Load 150 Kg, 1 Step

Order Code: ZT2746798S

£129.99 Inc VAT (20%)


Description

Tubular steel steps, max. load 150 kg, 1 step. Supplied = assembled. Access = single sided. Steps incl. platform = 1 pcs. Platform height = 265 mm. Frame material = steel. Overall depth = 440 mm. Overall width = 380 mm. Weight = 2.2 kg. Max. load = 150 kg. Working height = 2265 mm. Suitable for universal use in the warehouse, office and administration. Robust, powder coated tubular steel frame. Stability due to large, anti-slip steps. Colour similar to papyrus white RAL 9018. Max. load 150 kg.

See full description
Specifications for Tubular Steel Steps, Max. Load 150 Kg, 1 Step
  • Load Capacity
    150kg
  • Platform Height
    265mm
  • Supplied
    Assembled
  • Colour
    White
  • Frame Material
    Steel
  • Overall Width
    380mm
  • Overall Depth
    440mm
  • Access
    Single Sided
  • Weight
    2.2kg
  • Working Height
    2265mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome