Tubular Steel Steps, Max. Load 150 kg, 2 Steps

Order Code: ZT3150396S

£239.99 Inc VAT (20%)


Description

Tubular steel steps, max. load 150 kg, 2 steps. Supplied = assembled. Access = single sided. Steps incl. platform = 2 pcs. Platform height = 375 mm. Frame material = steel. Overall depth = 645 mm. Overall width = 440 mm. Weight = 3.6 kg. Max. load = 150 kg. Working height = 2375 mm. Suitable for universal use in the warehouse, office and administration. Robust, powder coated tubular steel frame. Stability due to large, anti-slip steps. Colour similar to papyrus white RAL 9018. Max. load 150 kg.

See full description
Specifications for Tubular Steel Steps, Max. Load 150 kg, 2 Steps
  • Colour
    White
  • Weight
    3.6kg
  • Platform Height
    375mm
  • Product Type
    Tubular Steel Steps
  • Finish
    Powder coat
  • Frame Material
    Steel
  • No. of Steps
    2
  • Overall Width
    440mm
  • Overall Depth
    645mm
  • Working Height
    2375mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome