Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Ladders, Steps & Access Equipment
Ladders
Step Ladders
White 2 Tread Step Ladder (100kg Capacity, Height to Top Step 490mm) 359293
By VFM
Order Code:
ZT1551869S
£59.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
59.99
https://www.zoro.co.uk/shop/storage-and-handling/step-ladders/white-2-tread-step-ladder-100kg-capacity-height-to-top-step-490mm-359293/p/ZT1551869S
Add to quotation
View all Step Ladders
Description
White 2 Tread Step Ladder (100kg Capacity, Height to top step: 490mm) 359293
Specifications
Specifications for White 2 Tread Step Ladder (100kg Capacity, Height to Top Step 490mm) 359293
Weight
5.5kg
MFR Part No.
SBY17017
Depth
970mm
Width
500mm
Height
970mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome