Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Ladders, Steps & Access Equipment
Ladders
Step Ladders
Yellow 2 Tread Tubular Steel Step (W380 X D540 X H1185mm)
By VFM
Order Code:
ZT1553420S
£399.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
399.99
https://www.zoro.co.uk/shop/storage-and-handling/step-ladders/yellow-2-tread-tubular-steel-step-w380-x-d540-x-h1185mm/p/ZT1553420S
Add to quotation
View all Step Ladders
Description
Yellow 2 Tread Tubular Steel Step (W380 x D540 x H1185mm)
Specifications
Specifications for Yellow 2 Tread Tubular Steel Step (W380 X D540 X H1185mm)
Weight
12kg
MFR Part No.
SBY29291
Depth
540mm
Height
1185mm
Width
580mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome