3 Tread High Rail Steel Step Stool

Order Code: ZT1183039X

£153.99 Inc VAT (20%)


Description

1216-051
Treads: 3.
Top tread height: 0.67m.
Closed height: 1.31m.
Open footprint: 0.51 x 0.64m.
Weight: 9.3kg.

See full description
Specifications for 3 Tread High Rail Steel Step Stool
  • Material
    Aluminium
  • Colour
    Silver
  • Width
    540mm
  • Length
    1390mm
  • No. of Treads
    3 Tread
  • Item Depth
    720mm
  • Standards
    EN14183, 2003
  • Maximum Load
    150kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome