Aluminium Stepladder 4 Step

Order Code: ZT4969678S

£65.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£65.990%
5 +£63.354%


Description

SupaTool Aluminium Stepladder 4 Step Lightweight aluminium frame construction Steel platform Aluminium steps Slip resistant feet Platform locking mechanism Safety tested to EN131 Holds up to 150kg/23 6st for commercial or trade work 2 Year Guarantee

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Aluminium Stepladder 4 Step
  • Material
    Aluminium
  • Product Type
    Stepladder
  • No. of Steps
    4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome