Aluminium Stepladder 5 Step

Order Code: ZT4969734S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£75.995%


Description

SupaTool Aluminium Stepladder 5 Step Lightweight aluminium frame construction Steel platform Aluminium steps Slip resistant feet Platform locking mechanism Safety tested to EN131 by SGS Holds up to 150kg/23 6st for commercial or trade work 2 Year Guarantee

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Aluminium Stepladder 5 Step
  • Product Type
    Stepladder
  • No. of Steps
    5
  • Material
    Aluminium
  • Maximum Load
    150kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome