Compact Folding Steps

Order Code: ZT3077465S

£71.99 Inc VAT (20%)
£75.995% off
QuantityPriceDiscount
1 - 4£71.990%
5 +£69.114%


Description

Capacity kg: 150.
Closed Length mm: 450.
Colour: White.
Construction: Steel with plastic tread.
Depth mm: 490.
Finish: Painted.
Folded Depth mm: 40.
Folded Height mm: 450.
Folded Width mm: 500.
Frame Material: Steel.
Height mm: 450.
Height to Top Step mm: 440.
Material: Steel.
No. of Steps: 2.
No. of Treads Inc. Platform: 2.
Open Depth mm: 490.
Open Width mm: 500.
Overall Depth mm: 490.
Overall Height mm: 450.
Overall Length mm: 490.
Overall Width mm: 500.
Platform Height mm: 450.
Step Capacity kg: 150.
Tread Material: Plastic.
Weight kg: 3.6.Space saving - 40mm depth when folded. Locking hinge mechanism, with safety release. In-built carry handle. White painted steel frame. Splayed base for extra stability. Large steps, W x D: 300 x 200mm. Slip resistant treads and plastic feet. EN 14183 compliant, 150kg load capacity. Overall H x W x D: 435 x 490 x 495mm Weight 3.6kg.

See full description
Specifications for Compact Folding Steps
  • Frame Material
    Steel
  • Colour
    White
  • Material
    Steel
  • Capacity
    150kg
  • Overall Width
    500mm
  • Overall Depth
    490mm
  • Overall Height
    450mm
  • Finish
    Painted
  • Height
    450mm
  • Depth
    490mm
  • Overall Length
    490mm
  • Platform Height
    450mm
  • Folded Height
    450mm
  • Open Width
    500mm
  • Step Capacity
    150kg
  • Closed Length
    450mm
  • Tread Material
    Plastic
  • Height To Top Step
    440mm
  • Construction
    Steel With plastic tread
  • Folded Depth
    40mm
  • Folded Width
    500mm
  • Open Depth
    490mm
  • Number of Treads Including Platform
    2
  • No. of Steps
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome