Deluxe Steel Step Up Stool

Deluxe Steel Step Up Stool

Order Code: ZT3082155SCopy

£104.99 Inc VAT (20%)
£109.994.5% off


Description

Capacity kg: 150.
Colour: White.
Construction: Welded.
Depth mm: 655.
Finish: Powder coated.
Height mm: 380.
Material: Steel.
Tread Depth mm: 260.
Tread Width mm: 380.
Type: Deluxe.
Width mm: 440.Strong, welded tubular steel construction. Fitted with slip resistant rubber treads. Powder coated in white. H x W x D: 380 x 440 x 655mm. Tread W x D: 380 x 260mm. Distance between treads: 180mm. GS approved. Max load 150kg. Weight 4kg.

See full description
Specifications for Deluxe Steel Step Up Stool
  • Colour
    White
  • Material
    Steel
  • Capacity
    150kg
  • Finish
    Powder-Coated
  • Height
    380mm
  • Depth
    655mm
  • Width
    440mm
  • Construction
    Welded
  • Tread Width
    380mm
  • Tread Depth
    260mm