Folding Plastic Step Up Stool

Order Code: ZT3077492S

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£86.394%


Description

Capacity kg: 150.
Height to Top Step mm: 445.
Material: Plastic.
Overall Depth mm: 172.
Overall Height mm: 630.
Overall Width mm: 486.Easy to carry. Easy to store. Stands upright when folded. Made from polypropylene. H x W x D - 640 x 495 x 172mm. Height to top step - 445mm. Capacity - 150kg.

See full description
Specifications for Folding Plastic Step Up Stool
  • Material
    Plastic
  • Overall Depth
    172mm
  • Overall Height
    630mm
  • Capacity
    150kg
  • Height To Top Step
    445mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome