Heavy Duty Static Plastic Steps - One Step

Order Code: ZT3080128S

£119.99 Inc VAT (20%)


Description

Capacity kg: 260.
Colour: Yellow.
Depth mm: 310.
Height mm: 300.
Material: Plastic.
No. of Steps: 1.
Type: Heavy duty safety steps.
Weight kg: 5.
Width mm: 485.Lightweight, medium density polyethylene moulded steps. Waterproof and chemical resistant. Fitted with slip resistant abrasive strips to aid safety. Heavy duty 260kg capacity. Choice of three colours, other colours to special order. UK made. W x D x H: 485 x 310 x 300mm. Choice of three colours

See full description
Specifications for Heavy Duty Static Plastic Steps - One Step
  • Material
    Plastic
  • Colour
    Yellow
  • Type
    Heavy Duty Safety Steps
  • Capacity
    260kg
  • Height
    300mm
  • Weight
    5kg
  • Width
    485mm
  • Depth
    310mm
  • No. of Steps
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome