Kick-step Steel
0
1
2

Kick-step Steel

Order Code: ZT1226808PCopy

£84.99 Inc VAT (20%)
£89.995.5% off


Description

Steel construction with heavy non-slip rubber treads. Three spring-loaded wheels allow step to glide over floor, yet sit down firmly on rubber stops when load is applied.

Specifications for Kick-step Steel
  • MFR Part No.
    KS1
  • Material
    Steel
  • Base Size
    Ø440mm
  • Nett Weight
    4.85kg
  • Maximum Capacity
    150kg
  • Top Step Size
    290mm
  • Step Heights
    220, 430mm