Lightweight Plastic Step Up Stool

Order Code: ZT3078805S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.794%
10 +£27.598%


Description

No. of Treads: 1.
Step Capacity kg: 150.Lightweight, portable step. Safe working load capacity 150kg. Slip resistant rubber feet. H x L x W: 240 x 400 x 325mm.

Specifications for Lightweight Plastic Step Up Stool
  • No. of Treads
    1
  • Step Capacity
    150kg
  • Material
    Plastic
  • Product Type
    Step Up Stool

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome