Metal Step Stool with Castors Grey 7RLSTEP-GY

Metal Step Stool with Castors Grey 7RLSTEP-GY

Order Code: ZT2119701S

£69.99 Inc VAT (20%)


Description

ValueX Metal Step Stool With Castors Grey 7RLSTEP-GY In need of some stability? This white grey ShopWorx Metal Supa Step Stool will keep you steady!
With its' lightweight steel construction and spring-loaded retractable castors this step stool is easy to manoeuvre, great for kicking along when your hands are otherwise occupied. These kick stools are fitted with a non-slip rubber mat on the platform and a rubber base ring, providing a stable standing surface without damaging the floor. The spring-loaded castor wheels withdraw into the base whenever weight is applied on the platform for increased stability, so you can be certain these step stools are safe to step, stand, and sit on without slipping away.
Able to hold up to 150kg in weight, these strong and durable metal step stools are ideal for use in warehouses and storerooms, but not exclusively. These kick stools will also give you a great lift-up at home and in the office, making sure everything you need is within reach.

See full description
Specifications for Metal Step Stool with Castors Grey 7RLSTEP-GY
  • Maximum Load
    150kg
  • Colour
    Grey
  • Form
    Step Stool
  • Material
    Steel
  • Use
    Medium Duty
  • No. of Steps
    2 Tread

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome