Inc VAT (20%)
Convenient and sturdy, these plastic kick stools are the safe way to retrieve items from high level storage in both the office and warehouse.
Features and Benefits
• Manufactured in high quality durable plastic for product longevity
• Lightweight and easy to move
• Three spring loaded castors retract when weight is applied for safety
• Available in a choice of four colours to suit branding purposes
Dimensions (H x D x W) (mm):
370 x 410 x 410 mm
Height:
370 mm
Additional Features:
3 spring loaded castors,Heavy-duty construction
Base Diameter:
410 mm
Maximum Load:
150 kg
Material:
Plastic