Plastic Roll Step Colour - Grey

Order Code: ZT3079537S

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£85.495%


Description

Base Diameter mm: 440.
Capacity kg: 150.
Colour: Grey.
Finish: Painted.
Height mm: 425.
Material: Plastic.
No. of Treads: 2.
Platform Height mm: 425.
Top Diameter mm: 290.
Weight kg: 3.5.A safe, secure and long lasting plastic step stool. Incredibly tough - will not dent, scratch or rust. Certified to EN14183. No assembly required. Textured tread surface. Three spring-loaded easy-glide castors compress under weight. Protective rubber base bumper ring holds the step firmly to the floor. Health and Safety label included which details correct usage. Overall H x Dia: 425 x 440mm, top Dia: 300mm. Capacity 150kg. Weight 3.5kg. Made in UK.

See full description
Specifications for Plastic Roll Step Colour - Grey
  • Colour
    Grey
  • Material
    Plastic
  • Capacity
    150kg
  • Top Diameter
    290mm
  • Base Diameter
    440mm
  • Finish
    Painted
  • No. of Treads
    2
  • Height
    425mm
  • Platform Height
    425mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome