1. Storage & Handling/
  2. Ladders, Steps & Access Equipment/
  3. Ladders/
  4. Step Stools
Plastic Stools

Plastic Stools


2 Variants From
£5.19

Inc VAT (20%)

3.5% off
See 2 Product Variants
£5.19

Description

Easy clean plastic stools ideal for the bathroom, kitchen, bedroom or garage.
Dimensions (HxWxL): 240 x 290 x 380mm
Weight: 0.68 KG.

Feature Attributes

Product Type:

Stool

Height:

240 mm

Material:

Plastic

Base Diameter:

290 x 380 mm

Dimensions (H x D x W) (mm):

240 x 290 x 380 mm

Maximum Load:

150 kg

More attributes