Stackable Step-Stool

Order Code: ZT3083562S

£32.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£32.990%
5 - 9£31.674%
10 +£30.358%


Description

Capacity kg: 100.
Closed Length mm: 375.
Colour: Black.
Construction: Polypropylene.
Depth mm: 375.
Height mm: 275.Light weight stool with the strength of one piece molding. Stackable to save storage space. Non stick when stacked. Reinforced platform and slip resistant feet. Withstands weights of up to 200kg. Manufacturered from virgin polypropylene. H x L x W: 280 x 375 x 375mm.

See full description
Specifications for Stackable Step-Stool
  • Colour
    Black
  • Capacity
    100kg
  • Depth
    375mm
  • Closed Length
    375mm
  • Construction
    Polypropylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome