Topstep Steel Kick Step - Pink

Order Code: ZT3081049S

£93.99 Inc VAT (20%)
£99.996% off
QuantityPriceDiscount
1 - 4£93.990%
5 +£89.295%


Description

Base Diameter mm: 430.
Capacity kg: 150.
Colour: Pink.
Height mm: 400.
Material: Steel.
Top Diameter mm: 260.
Type: Steel.
Weight kg: 5.23.Strong steel construction with slip resistant rubber treads. Retractable spring mounted castors provides mobility and stability. Capacity:150kg UDL. Height: 435mm (430mm when loaded) Dia: 435mm (base) , 290mm (top) Self assembly required. Weight 5.25kg.

See full description
Specifications for Topstep Steel Kick Step - Pink
  • Material
    Steel
  • Colour
    Pink
  • Capacity
    150kg
  • Top Diameter
    260mm
  • Base Diameter
    430mm
  • Height
    400mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome