Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Storage & Handling - Various
Smart-ups 48V 3KW 600WH 270D033
By Apc
Order Code:
ZT1653593S
£2,299.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
2299.99
https://www.zoro.co.uk/shop/storage-and-handling/storage-and-handling-various/smart-ups-48v-3kw-600wh-270d033/p/ZT1653593S
Add to quotation
View all Storage & Handling - Various
Description
Smart-Ups 48V 3Kw 600Wh Li Battery Pack
Specifications
Specifications for Smart-ups 48V 3KW 600WH 270D033
Depth
536mm
Width
432mm
Height
44mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome