600 x 400 x 320mm Foldable Box
0
1
2
3
4
5
6

600 x 400 x 320mm Foldable Box

Order Code: ZT1020964XCopy

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.994%
10 +£45.998%

Order by 3pm, get it Tomorrow

Description

Foldable storage boxes made from tough grey polypropylene. Compatible in size with the Euro Containers (use the same lids) and can be stacked with or without lids. Simple to collapse for space saving storage when not in use.
Size: 600 x 400 x 220mm


Lids supplied separately-see below.

See full description
Specifications for 600 x 400 x 320mm Foldable Box
  • Overall Width
    400mm
  • Product Type
    Euro Containers
  • Overall Depth
    320mm
  • Colour
    Grey
  • MFR Part No.
    FB64/32
  • Overall Height
    600mm
  • Product Material
    Polypropylene
  • Number of Pieces
    1PCE