8LTR Counter Top Oily Waste Can

Order Code: ZT1172577P

£139.99 Inc VAT (20%)
£159.9912.5% off


Description

Comes with a 10 year manufacturer's warranty. FM approved, this galvanised Justrite® oily waste can is designed for use on a bench top and has a perforated raised base which allows the air to circulate and reduces the risk of spontaneous combustion. Please note - this model is not TÜV approved.

Specifications for 8LTR Counter Top Oily Waste Can
  • MFR Part No.
    09200
  • Capacity
    8L
    8L
    L
  • Material
    Steel
  • Diameter
    244mm
  • Type
    Oily Waste Can
  • Height
    232mm
  • Colour
    Red
  • Product Type
    Oily Waste Can

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome