Bin Rack comes with 32 Small Bins & 15 Large Bins

Order Code: ZT1021007X

£339.99 Inc VAT (20%)


Description

Comes complete with polypropylene bins.

GIL15Z
Contains 15 Small bins.
Overall size (W x D x H): 540 x 255 x 405mm.
Small Bins (W x D x H): 100 x 165 x 75mm.

GIL24Z
Contains 24 Small bins.
Overall size (W x D x H): 790 x 300 x 600mm.
Small Bins (W x D x H): 95 x 280 x 100mm.

GIL26Z
Contains 16 Small and 10 Large bins.
Overall size (W x D x H): 900 x 305 x 765mm.
Small Bins (W x D x H): 100 x 165 x 75mm.
Large Bins (W x D x H): 150 x 235 x 130mm.

GIL47Z
Contains 32 Small and 15 Large bins.
Overall size (W x D x H): 930 x 285 x 1150mm.
Small Bins (W x D x H): 100 x 165 x 75mm.
Large Bins (W x D x H): 150 x 235 x 130mm.

See full description
Specifications for Bin Rack comes with 32 Small Bins & 15 Large Bins
  • Material
    Polypropylene
  • Product Type
    Bin Rack