CB3HIGH Pallet Box, Capacity 1000 L, Grey

Order Code: ZT3148522S

£799.99 Inc VAT (20%)


Description

CB3HIGH pallet box, capacity 1000 l, grey. Supplied = assembled. Capacity = 1000 l. External length = 1200 mm. External width = 1000 mm. External height = 1140 mm. Material = HDPE plastic. Colour = grey. Temperature resistance = -30 °C to +40 °C, up to +90 °C for short periods. Internal width = 1108 mm. Internal length = 897 mm. Internal height = 983 mm. Stacking height = 1140 mm. Max. load = 1500 kg. Weight = 49 kg. Stacking load = 4000 kg. Cast in one piece - moulded runners. Optimised for cleaning - smooth inner walls with large radii. Crash protection on the side walls. One-piece injection moulded pallet box made of HDPE, 1200 x 1000 x 1140 mm, 1000 l, 3 runners.

See full description
Specifications for CB3HIGH Pallet Box, Capacity 1000 L, Grey
  • Colour
    Grey
  • External Width
    1000mm
  • Internal Length
    897mm
  • External Length
    1200mm
  • Material
    HDPE Plastic
  • Product Type
    Pallet Box
  • Internal Height
    983mm
  • External Height
    1140mm
  • Internal Width
    1108mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome