Collapsible Container Made From Recycled Regranulate with Lid Capacity 61L

Order Code: ZT4130915S

£79.99 Inc VAT (20%)


Description

Collapsible container made from recycled regranulate, with lid, capacity 61 l. Supplied = assembled. Capacity = 61 l. External length = 600 mm. External width = 400 mm. External height = 330 mm. Material = reclaimed polypropylene. Colour = dark grey. Design of stacking containers = with cover. Internal width = 355 mm. Internal length = 555 mm. Internal height = 310 mm. Max. load = 60 kg. Weight = 3.35 kg. Stacking load = 250 kg. Up to 100% regenerative material. Up to 80 percent capacity reduction, saving transport and storage costs. Closed, smooth tray shelf. Suitable for manual and mechanical cleaning. Resistant to solutions based on commercially available detergents.

See full description
Specifications for Collapsible Container Made From Recycled Regranulate with Lid Capacity 61L
  • Capacity
    61L
  • External Width
    400mm
  • External Length
    600mm
  • Internal Width
    355mm
  • Material
    Reclaimed Polypropylene
  • Internal Length
    555mm
  • External Height
    330mm
  • Product Type
    Collapsible Container
  • Internal Height
    310mm
  • Colour
    Dark Grey
  • Weight
    3.35kg