Euro Size Stacking Containers, External LxWxH 300 X 200 X 120mm, Grey, Pack Of 12

Order Code: ZT2718204S

Grey
4.4L
£239.99 Inc VAT (20%)


Description

Euro size stacking containers, external LxWxH 300 x 200 x 120 mm, grey, pack of 12. Supplied = assembled. Capacity = 4.4 l. External length = 300 mm. External width = 200 mm. External height = 120 mm. Material = polypropylene. Colour = grey. Temperature resistance = -10 °C to +90 °C. Internal width = 159 mm. Internal length = 259 mm. Internal height = 117 mm. Feature = stackable. Max. load = 10 kg. Weight = 0.38 kg. Stacking load = 200 kg. Ergonomic handles: with 2 handles on the front sides. With smooth, closed base. Many lifting points for robots or gripper arms, therefore suitable for automatic handling by winding engines. Recessed handles and grip holes also allow the container to be handled manually. Resistant to many acids and alkalis. Particularly suitable for automatic conveyor systems thanks to: - Guides for horizontal holding - Vertical holding for all models - Double-walled corners

See full description