Euro Size Stacking Containers, External LxWxH 400 X 300 X 170mm, Grey, Pack Of 4

Order Code: ZT2718232S

£139.99 Inc VAT (20%)


Description

Euro size stacking containers, external LxWxH 400 x 300 x 170 mm, grey, pack of 4. Supplied = assembled. Capacity = 15 l. External length = 400 mm. External width = 300 mm. External height = 170 mm. Material = polypropylene. Colour = grey. Temperature resistance = -10 °C to +90 °C. Internal width = 265 mm. Internal length = 365 mm. Internal height = 156 mm. Feature = stackable. Max. load = 15 kg. Weight = 1.14 kg. Stacking load = 500 kg. Ergonomic handles: with 4 grip handles. With ribbed, closed base. Many lifting points for robots or gripper arms, therefore suitable for automatic handling by winding engines. Recessed handles and grip holes also allow the container to be handled manually. Resistant to many acids and alkalis. Particularly suitable for automatic conveyor systems thanks to: - Guides for horizontal holding - Vertical holding for all models - Double-walled corners - U-fork tongue for holding the container over a chain hoist

See full description
Specifications for Euro Size Stacking Containers, External LxWxH 400 X 300 X 170mm, Grey, Pack Of 4
  • Material
    Polypropylene
  • Colour
    Grey
  • Capacity
    15L
  • Pack Quantity
    4
  • Load Capacity
    15kg
  • Stacking Load
    500kg
  • Supplied
    Assembled
  • Internal Height
    156mm
  • Internal Length
    365mm
  • External Length
    400mm
  • External Height
    170mm
  • Internal Width
    265mm
  • External Width
    300mm
  • Temperature Resistance
    10°C To +90°C
  • Weight
    1.14kg
  • Features
    Stackable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome