Euro Size Stacking Containers, External LxWxH 600 X 400 X 120mm, Blue, Pack Of 3

Order Code: ZT2718345S

£129.99 Inc VAT (20%)


Description

Euro size stacking containers, external LxWxH 600 x 400 x 120 mm, blue, pack of 3. Supplied = assembled. Capacity = 21 l. External length = 600 mm. External width = 400 mm. External height = 120 mm. Material = polypropylene. Colour = blue. Temperature resistance = -10 °C to +90 °C. Internal width = 365 mm. Internal length = 565 mm. Internal height = 106 mm. Feature = stackable. Max. load = 15 kg. Weight = 1.52 kg. Stacking load = 500 kg. Ergonomic handles: with 4 grip handles. With ribbed, closed base. Many lifting points for robots or gripper arms, therefore suitable for automatic handling by winding engines. Recessed handles and grip holes also allow the container to be handled manually. Resistant to many acids and alkalis. Particularly suitable for automatic conveyor systems thanks to: - Guides for horizontal holding - Vertical holding for all models - Double-walled corners

See full description
Specifications for Euro Size Stacking Containers, External LxWxH 600 X 400 X 120mm, Blue, Pack Of 3
  • Material
    Polypropylene
  • Colour
    Blue
  • Load Capacity
    15kg
  • Pack Quantity
    3
  • Capacity
    21L
  • Stacking Load
    500kg
  • Supplied
    Assembled
  • Internal Length
    565mm
  • Internal Width
    365mm
  • Internal Height
    106mm
  • External Height
    120mm
  • External Length
    600mm
  • External Width
    400mm
  • Features
    Stackable
  • Temperature Resistance
    10°C To +90°C
  • Weight
    1.52kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome