Euro Size Stacking Containers, External LxWxH 600 X 400 X 320mm, Grey

Order Code: ZT2718317S

£92.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£92.990%
5 +£88.345%


Description

Euro size stacking containers, external LxWxH 600 x 400 x 320 mm, grey. Supplied = assembled. Capacity = 63 l. External length = 600 mm. External width = 400 mm. External height = 320 mm. Material = polypropylene. Colour = grey. Temperature resistance = -10 °C to +90 °C. Internal width = 365 mm. Internal length = 565 mm. Internal height = 306 mm. Feature = stackable. Max. load = 20 kg. Weight = 2.83 kg. Stacking load = 400 kg. Ergonomic handles: with 4 grip handles. With ribbed, closed base. Many lifting points for robots or gripper arms, therefore suitable for automatic handling by winding engines. Recessed handles and grip holes also allow the container to be handled manually. Resistant to many acids and alkalis. Particularly suitable for automatic conveyor systems thanks to: - Guides for horizontal holding - Vertical holding for all models - Double-walled corners - U-fork tongue for holding the container over a chain hoist

See full description
Specifications for Euro Size Stacking Containers, External LxWxH 600 X 400 X 320mm, Grey
  • Material
    Polypropylene
  • Colour
    Grey
  • Load Capacity
    20kg
  • Capacity
    63L
  • Stacking Load
    400kg
  • Supplied
    Assembled
  • External Height
    320mm
  • Internal Height
    306mm
  • External Width
    400mm
  • External Length
    600mm
  • Internal Length
    565mm
  • Internal Width
    365mm
  • Features
    Stackable
  • Weight
    2.83kg
  • Temperature Resistance
    10°C To +90°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome