Euro Size Stacking Containers, External LxWxH 600 X 400 X 420mm, Grey

Order Code: ZT2718308S

£102.99 Inc VAT (20%)


Description

Euro size stacking containers, external LxWxH 600 x 400 x 420 mm, grey. Supplied = assembled. Capacity = 83 l. External length = 600 mm. External width = 400 mm. External height = 420 mm. Material = polypropylene. Colour = grey. Temperature resistance = -10 °C to +90 °C. Internal width = 365 mm. Internal length = 565 mm. Internal height = 406 mm. Feature = stackable. Max. load = 20 kg. Weight = 3.65 kg. Stacking load = 400 kg. Ergonomic handles: with 4 grip handles. With ribbed, closed base. Many lifting points for robots or gripper arms, therefore suitable for automatic handling by winding engines. Recessed handles and grip holes also allow the container to be handled manually. Resistant to many acids and alkalis. Particularly suitable for automatic conveyor systems thanks to: - Guides for horizontal holding - Vertical holding for all models - Double-walled corners - U-fork tongue for holding the container over a chain hoist

See full description
Specifications for Euro Size Stacking Containers, External LxWxH 600 X 400 X 420mm, Grey
  • Material
    Polypropylene
  • Colour
    Grey
  • Capacity
    83L
  • Load Capacity
    20kg
  • Stacking Load
    400kg
  • Supplied
    Assembled
  • Internal Width
    365mm
  • External Length
    600mm
  • Internal Height
    406mm
  • External Width
    400mm
  • External Height
    420mm
  • Internal Length
    565mm
  • Weight
    3.65kg
  • Features
    Stackable
  • Temperature Resistance
    10°C To +90°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome