Euro Stacking Box, Folding, LxW 1240 X 835mm, Max. Load 1000 Kg, Zinc Plated

Order Code: ZT2734955S

£1,099.99 Inc VAT (20%)


Description

Euro stacking box, folding, LxW 1240 x 835 mm, max. load 1000 kg, zinc plated. Supplied = assembled. Width = 835 mm. Length = 1240 mm. Filling height = 800 mm. Stacking height = 900 mm. Max. load = 1000 kg. Stacking load = 2000 kg. Height = 970 mm. Material = welded sheet steel. Finish = zinc plated. Weight = 74 kg. Colour = zinc plated. Clearance height = 100 mm. Design of stacking containers = folding. Feature = stackable. Height folded = 360 mm.

See full description
Specifications for Euro Stacking Box, Folding, LxW 1240 X 835mm, Max. Load 1000 Kg, Zinc Plated
  • Material
    Welded Sheet Steel
  • Colour
    Zinc Plated
  • Load Capacity
    1000kg
  • Height
    970mm
  • Width
    835mm
  • Stacking Load
    2000kg
  • Supplied
    Assembled
  • Length
    1240mm
  • Stacking Design
    Folding
  • Height Folded
    360mm
  • Features
    Stackable
  • Filling Height
    800mm
  • Finish
    Zinc Plated
  • Weight
    74kg
  • Stacking Height
    900mm
  • Clearance Height
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome