Euro Stacking Container Polypropylene (PP) - Max. Load 20 Kg - Capacity 10 L, External Height 120mm, Pack Of 8

Order Code: ZT2746409S

£169.99 Inc VAT (20%)


Description

Euro stacking container made of polypropylene (PP) , max. load 20 kg, silver grey, capacity 10 l, external height 120 mm, pack of 8. Supplied = assembled. Capacity = 10 l. External length = 400 mm. External width = 300 mm. External height = 120 mm. Material = polypropylene. Colour = silver grey. Temperature resistance = -10 °C to +90 °C. Design of stacking containers = smooth, solid base. Internal width = 258 mm. Internal length = 358 mm. Internal height = 117 mm. Feature = stackable. Model = suitable for roller conveyors. Max. load = 20 kg. Weight = 5.52 kg. Stacking load = 500 kg. Resistant to many oils and greases as well as most acids and alkalis (please enquire) Suitable for roller conveyors. Containers can also be stacked with lid. Temperature resistant from -10 °C to +90 °C.

See full description