Euro Stacking Container Polypropylene (PP) - Max. Load 20 Kg - Capacity 100 L, External Height 545mm, Pack Of 2

Order Code: ZT2746379S

£199.99 Inc VAT (20%)


Description

Euro stacking container made of polypropylene (PP) , max. load 20 kg, silver grey, capacity 100 l, external height 545 mm, pack of 2. Supplied = assembled. Capacity = 100 l. External length = 600 mm. External width = 400 mm. External height = 545 mm. Material = polypropylene. Colour = silver grey. Temperature resistance = -10 °C to +90 °C. Design of stacking containers = with ribbed base. Internal width = 361 mm. Internal length = 561 mm. Internal height = 528 mm. Feature = stackable. Model = suitable for roller conveyors. Max. load = 20 kg. Weight = 10.08 kg. Stacking load = 400 kg. Resistant to many oils and greases as well as most acids and alkalis (please enquire) Suitable for roller conveyors. Containers can also be stacked with lid. Temperature resistant from -10 °C to +90 °C.

See full description
Specifications for Euro Stacking Container Polypropylene (PP) - Max. Load 20 Kg - Capacity 100 L, External Height 545mm, Pack Of 2
  • Material
    Polypropylene
  • Colour
    Silver Grey
  • Pack Quantity
    2
  • Load Capacity
    20kg
  • Capacity
    100L
  • Stacking Load
    400kg
  • Supplied
    Assembled
  • External Length
    600mm
  • External Width
    400mm
  • External Height
    545mm
  • Internal Height
    528mm
  • Internal Width
    361mm
  • Internal Length
    561mm
  • Weight
    10.08kg
  • Temperature Resistance
    10°C To +90°C
  • Stacking Design
    With Ribbed Base
  • Features
    Stackable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome