Euro Stacking Container Polypropylene (PP) - Max. Load 20 Kg - Capacity 12 L, External Height 145mm, Pack Of 6

Order Code: ZT2746286S

£139.99 Inc VAT (20%)


Description

Euro stacking container made of polypropylene (PP) , max. load 20 kg, silver grey, capacity 12 l, external height 145 mm, pack of 6. Supplied = assembled. Capacity = 12 l. External length = 400 mm. External width = 300 mm. External height = 145 mm. Material = polypropylene. Colour = silver grey. Temperature resistance = -10 °C to +90 °C. Design of stacking containers = smooth, solid base. Internal width = 264 mm. Internal length = 366 mm. Internal height = 130 mm. Feature = stackable. Model = suitable for roller conveyors. Max. load = 15 kg. Weight = 5.55 kg. Stacking load = 400 kg. Resistant to many oils and greases as well as most acids and alkalis (please enquire) Suitable for roller conveyors. Containers can also be stacked with lid. Temperature resistant from -10 °C to +90 °C.

See full description
Specifications for Euro Stacking Container Polypropylene (PP) - Max. Load 20 Kg - Capacity 12 L, External Height 145mm, Pack Of 6
  • Material
    Polypropylene
  • Colour
    Silver Grey
  • Capacity
    12L
  • Pack Quantity
    6
  • Load Capacity
    15kg
  • Supplied
    Assembled
  • Stacking Load
    400kg
  • Internal Width
    264mm
  • Internal Height
    130mm
  • External Height
    145mm
  • External Width
    300mm
  • Internal Length
    366mm
  • External Length
    400mm
  • Weight
    5.55kg
  • Features
    Stackable
  • Temperature Resistance
    10°C To +90°C
  • Stacking Design
    Smooth, Solid Base

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome