Euro Stacking Container Polypropylene (PP) - Max. Load 20 Kg - Capacity 134 L, External Height 320mm, Pack Of 1

Order Code: ZT2746475S

£109.99 Inc VAT (20%)


Description

Euro stacking container made of polypropylene (PP) , max. load 20 kg, silver grey, capacity 134 l, external height 320 mm, pack of 1. Supplied = assembled. Capacity = 134 l. External length = 800 mm. External width = 600 mm. External height = 320 mm. Material = polypropylene. Colour = silver grey. Temperature resistance = -10 °C to +90 °C. Design of stacking containers = smooth, solid base. Internal width = 548 mm. Internal length = 748 mm. Internal height = 316 mm. Feature = stackable. Model = suitable for roller conveyors. Max. load = 20 kg. Weight = 5.6 kg. Stacking load = 500 kg. Resistant to many oils and greases as well as most acids and alkalis (please enquire) Suitable for roller conveyors. Containers can also be stacked with lid. Temperature resistant from -10 °C to +90 °C.

See full description
Specifications for Euro Stacking Container Polypropylene (PP) - Max. Load 20 Kg - Capacity 134 L, External Height 320mm, Pack Of 1
  • Material
    Polypropylene
  • Colour
    Silver Grey
  • Load Capacity
    20kg
  • Capacity
    134L
  • Stacking Load
    500kg
  • Supplied
    Assembled
  • Internal Height
    316mm
  • External Length
    800mm
  • Internal Width
    548mm
  • External Width
    600mm
  • Internal Length
    748mm
  • External Height
    320mm
  • Features
    Stackable
  • Stacking Design
    Smooth, Solid Base
  • Temperature Resistance
    10°C To +90°C
  • Weight
    5.6kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome