Euro Stacking Container Polypropylene (PP) - Max. Load 20 Kg - Capacity 14 L, External Height 75mm, Pack Of 4

Order Code: ZT2746355S

£129.99 Inc VAT (20%)


Description

Euro stacking container made of polypropylene (PP) , max. load 20 kg, silver grey, capacity 14 l, external height 75 mm, pack of 4. Supplied = assembled. Capacity = 14 l. External length = 600 mm. External width = 400 mm. External height = 75 mm. Material = polypropylene. Colour = silver grey. Temperature resistance = -10 °C to +90 °C. Design of stacking containers = smooth, solid base. Internal width = 352 mm. Internal length = 552 mm. Internal height = 72 mm. Feature = stackable. Model = suitable for roller conveyors. Max. load = 20 kg. Weight = 4.76 kg. Stacking load = 500 kg. Resistant to many oils and greases as well as most acids and alkalis (please enquire) Suitable for roller conveyors. Containers can also be stacked with lid. Temperature resistant from -10 °C to +90 °C.

See full description
Specifications for Euro Stacking Container Polypropylene (PP) - Max. Load 20 Kg - Capacity 14 L, External Height 75mm, Pack Of 4
  • Material
    Polypropylene
  • Colour
    Silver Grey
  • Pack Quantity
    4
  • Load Capacity
    20kg
  • Capacity
    14L
  • Supplied
    Assembled
  • Stacking Load
    500kg
  • External Length
    600mm
  • Internal Width
    352mm
  • External Width
    400mm
  • Internal Length
    552mm
  • Internal Height
    72mm
  • External Height
    75mm
  • Temperature Resistance
    10°C To +90°C
  • Features
    Stackable
  • Weight
    4.76kg
  • Stacking Design
    Smooth, Solid Base

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome