Euro Stacking Container Polypropylene (PP) - Max. Load 20 Kg - Capacity 175 L, External Height 425mm, Pack Of 1

Order Code: ZT2746469S

£199.99 Inc VAT (20%)


Description

Euro stacking container made of polypropylene (PP) , max. load 20 kg, silver grey, capacity 175 l, external height 425 mm, pack of 1. Supplied = assembled. Capacity = 175 l. External length = 800 mm. External width = 600 mm. External height = 425 mm. Material = polypropylene. Colour = silver grey. Temperature resistance = -10 °C to +90 °C. Design of stacking containers = smooth, solid base. Internal width = 548 mm. Internal length = 748 mm. Internal height = 421 mm. Feature = stackable. Model = suitable for roller conveyors. Max. load = 20 kg. Weight = 6.81 kg. Stacking load = 500 kg. Resistant to many oils and greases as well as most acids and alkalis (please enquire) Suitable for roller conveyors. Containers can also be stacked with lid. Temperature resistant from -10 °C to +90 °C.

See full description
Specifications for Euro Stacking Container Polypropylene (PP) - Max. Load 20 Kg - Capacity 175 L, External Height 425mm, Pack Of 1
  • Material
    Polypropylene
  • Colour
    Silver Grey
  • Capacity
    175L
  • Load Capacity
    20kg
  • Stacking Load
    500kg
  • Supplied
    Assembled
  • External Width
    600mm
  • Internal Height
    421mm
  • Internal Width
    548mm
  • External Length
    800mm
  • External Height
    425mm
  • Internal Length
    748mm
  • Features
    Stackable
  • Stacking Design
    Smooth, Solid Base
  • Temperature Resistance
    10°C To +90°C
  • Weight
    6.81kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome