Euro Stacking Container Polypropylene (PP) - Max. Load 20 Kg - Capacity 2 L, External Height 120mm, Pack Of 12

Order Code: ZT2746326S

£129.99 Inc VAT (20%)


Description

Euro stacking container made of polypropylene (PP) , max. load 20 kg, silver grey, capacity 2 l, external height 120 mm, pack of 12. Supplied = assembled. Capacity = 2 l. External length = 200 mm. External width = 150 mm. External height = 120 mm. Material = polypropylene. Colour = silver grey. Temperature resistance = -10 °C to +90 °C. Design of stacking containers = smooth, solid base. Internal width = 112 mm. Internal length = 162 mm. Internal height = 117 mm. Feature = stackable. Model = suitable for roller conveyors. Max. load = 20 kg. Weight = 2.59 kg. Stacking load = 200 kg. Resistant to many oils and greases as well as most acids and alkalis (please enquire) Suitable for roller conveyors. Containers can also be stacked with lid. Temperature resistant from -10 °C to +90 °C.

See full description
Specifications for Euro Stacking Container Polypropylene (PP) - Max. Load 20 Kg - Capacity 2 L, External Height 120mm, Pack Of 12
  • Material
    Polypropylene
  • Colour
    Silver Grey
  • Load Capacity
    20kg
  • Pack Quantity
    12
  • Capacity
    2L
  • Stacking Load
    200kg
  • Supplied
    Assembled
  • External Length
    200mm
  • Internal Width
    112mm
  • Internal Length
    162mm
  • Internal Height
    117mm
  • External Width
    150mm
  • External Height
    120mm
  • Weight
    2.59kg
  • Temperature Resistance
    10°C To +90°C
  • Stacking Design
    Smooth, Solid Base
  • Features
    Stackable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome