Euro Stacking Container Polypropylene (PP) - Max. Load 20 Kg - Capacity 20 L, External Height 120mm, Pack Of 4

Order Code: ZT2746392S

£139.99 Inc VAT (20%)


Description

Euro stacking container made of polypropylene (PP) , max. load 20 kg, silver grey, capacity 20 l, external height 120 mm, pack of 4. Supplied = assembled. Capacity = 20 l. External length = 600 mm. External width = 400 mm. External height = 120 mm. Material = polypropylene. Colour = silver grey. Temperature resistance = -10 °C to +90 °C. Design of stacking containers = smooth, solid base. Internal width = 358 mm. Internal length = 558 mm. Internal height = 116 mm. Feature = stackable. Model = suitable for roller conveyors. Max. load = 20 kg. Weight = 6 kg. Stacking load = 500 kg. Resistant to many oils and greases as well as most acids and alkalis (please enquire) Suitable for roller conveyors. Containers can also be stacked with lid. Temperature resistant from -10 °C to +90 °C.

See full description
Specifications for Euro Stacking Container Polypropylene (PP) - Max. Load 20 Kg - Capacity 20 L, External Height 120mm, Pack Of 4
  • Material
    Polypropylene
  • Colour
    Silver Grey
  • Capacity
    20L
  • Pack Quantity
    4
  • Load Capacity
    20kg
  • Supplied
    Assembled
  • Stacking Load
    500kg
  • External Width
    400mm
  • External Height
    120mm
  • Internal Height
    116mm
  • External Length
    600mm
  • Internal Width
    358mm
  • Internal Length
    558mm
  • Temperature Resistance
    10°C To +90°C
  • Stacking Design
    Smooth, Solid Base
  • Features
    Stackable
  • Weight
    6kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome