Euro Stacking Container Polypropylene (PP) - Max. Load 20 Kg - Capacity 20 L, External Height 220mm, Pack Of 4

Order Code: ZT2746295S

£119.99 Inc VAT (20%)


Description

Euro stacking container made of polypropylene (PP) , max. load 20 kg, silver grey, capacity 20 l, external height 220 mm, pack of 4. Supplied = assembled. Capacity = 20 l. External length = 400 mm. External width = 300 mm. External height = 220 mm. Material = polypropylene. Colour = silver grey. Temperature resistance = -10 °C to +90 °C. Design of stacking containers = smooth, solid base. Internal width = 258 mm. Internal length = 358 mm. Internal height = 214 mm. Feature = stackable. Model = suitable for roller conveyors. Max. load = 15 kg. Weight = 4.68 kg. Stacking load = 500 kg. Resistant to many oils and greases as well as most acids and alkalis (please enquire) Suitable for roller conveyors. Containers can also be stacked with lid. Temperature resistant from -10 °C to +90 °C.

See full description
Specifications for Euro Stacking Container Polypropylene (PP) - Max. Load 20 Kg - Capacity 20 L, External Height 220mm, Pack Of 4
  • Material
    Polypropylene
  • Colour
    Silver Grey
  • Load Capacity
    15kg
  • Pack Quantity
    4
  • Capacity
    20L
  • Supplied
    Assembled
  • Stacking Load
    500kg
  • Internal Width
    258mm
  • External Length
    400mm
  • External Height
    220mm
  • External Width
    300mm
  • Internal Height
    214mm
  • Internal Length
    358mm
  • Features
    Stackable
  • Weight
    4.68kg
  • Stacking Design
    Smooth, Solid Base
  • Temperature Resistance
    10°C To +90°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome