Euro Stacking Container Polypropylene (PP) - Max. Load 20 Kg - Capacity 30 L, External Height 170mm, Pack Of 4

Order Code: ZT2746347S

£149.99 Inc VAT (20%)


Description

Euro stacking container made of polypropylene (PP) , max. load 20 kg, silver grey, capacity 30 l, external height 170 mm, pack of 4. Supplied = assembled. Capacity = 30 l. External length = 600 mm. External width = 400 mm. External height = 170 mm. Material = polypropylene. Colour = silver grey. Temperature resistance = -10 °C to +90 °C. Design of stacking containers = smooth, solid base. Internal width = 358 mm. Internal length = 558 mm. Internal height = 166 mm. Feature = stackable. Model = suitable for roller conveyors. Max. load = 20 kg. Weight = 7.38 kg. Stacking load = 500 kg. Resistant to many oils and greases as well as most acids and alkalis (please enquire) Suitable for roller conveyors. Containers can also be stacked with lid. Temperature resistant from -10 °C to +90 °C.

See full description
Specifications for Euro Stacking Container Polypropylene (PP) - Max. Load 20 Kg - Capacity 30 L, External Height 170mm, Pack Of 4
  • Material
    Polypropylene
  • Colour
    Silver Grey
  • Load Capacity
    20kg
  • Pack Quantity
    4
  • Capacity
    30L
  • Stacking Load
    500kg
  • Supplied
    Assembled
  • Internal Width
    358mm
  • Internal Height
    166mm
  • Internal Length
    558mm
  • External Width
    400mm
  • External Height
    170mm
  • External Length
    600mm
  • Features
    Stackable
  • Weight
    7.38kg
  • Temperature Resistance
    10°C To +90°C
  • Stacking Design
    Smooth, Solid Base

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome