Euro Stacking Container Polypropylene (PP) - Max. Load 20 Kg - Capacity 30 L, External Height 325mm, Pack Of 4

Order Code: ZT2746382S

£139.99 Inc VAT (20%)


Description

Euro stacking container made of polypropylene (PP) , max. load 20 kg, silver grey, capacity 30 l, external height 325 mm, pack of 4. Supplied = assembled. Capacity = 30 l. External length = 400 mm. External width = 300 mm. External height = 325 mm. Material = polypropylene. Colour = silver grey. Temperature resistance = -10 °C to +90 °C. Design of stacking containers = smooth, solid base. Internal width = 258 mm. Internal length = 358 mm. Internal height = 320 mm. Feature = stackable. Model = suitable for roller conveyors. Max. load = 20 kg. Weight = 6.04 kg. Stacking load = 400 kg. Resistant to many oils and greases as well as most acids and alkalis (please enquire) Suitable for roller conveyors. Containers can also be stacked with lid. Temperature resistant from -10 °C to +90 °C.

See full description
Specifications for Euro Stacking Container Polypropylene (PP) - Max. Load 20 Kg - Capacity 30 L, External Height 325mm, Pack Of 4
  • Material
    Polypropylene
  • Colour
    Silver Grey
  • Capacity
    30L
  • Load Capacity
    20kg
  • Pack Quantity
    4
  • Supplied
    Assembled
  • Stacking Load
    400kg
  • Internal Height
    320mm
  • External Length
    400mm
  • Internal Length
    358mm
  • Internal Width
    258mm
  • External Height
    325mm
  • External Width
    300mm
  • Weight
    6.04kg
  • Temperature Resistance
    10°C To +90°C
  • Features
    Stackable
  • Stacking Design
    Smooth, Solid Base

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome