Euro Stacking Container Polypropylene (PP) - Max. Load 20 Kg - Capacity 40 L, External Height 220mm, Pack Of 3

Order Code: ZT2746430S

£139.99 Inc VAT (20%)


Description

Euro stacking container made of polypropylene (PP) , max. load 20 kg, silver grey, capacity 40 l, external height 220 mm, pack of 3. Supplied = assembled. Capacity = 40 l. External length = 600 mm. External width = 400 mm. External height = 220 mm. Material = polypropylene. Colour = silver grey. Temperature resistance = -10 °C to +90 °C. Design of stacking containers = smooth, solid base. Internal width = 357 mm. Internal length = 557 mm. Internal height = 216 mm. Feature = stackable. Model = suitable for roller conveyors. Max. load = 20 kg. Weight = 6.12 kg. Stacking load = 400 kg. Resistant to many oils and greases as well as most acids and alkalis (please enquire) Suitable for roller conveyors. Containers can also be stacked with lid. Temperature resistant from -10 °C to +90 °C.

See full description
Specifications for Euro Stacking Container Polypropylene (PP) - Max. Load 20 Kg - Capacity 40 L, External Height 220mm, Pack Of 3
  • Material
    Polypropylene
  • Colour
    Silver Grey
  • Load Capacity
    20kg
  • Capacity
    40L
  • Pack Quantity
    3
  • Supplied
    Assembled
  • Stacking Load
    400kg
  • External Length
    600mm
  • Internal Length
    557mm
  • Internal Height
    216mm
  • External Height
    220mm
  • External Width
    400mm
  • Internal Width
    357mm
  • Features
    Stackable
  • Weight
    6.12kg
  • Temperature Resistance
    10°C To +90°C
  • Stacking Design
    Smooth, Solid Base

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome