Euro Stacking Container Polypropylene (PP) - Max. Load 20 Kg - Capacity 53 L, External Height 280mm, Pack Of 2

Order Code: ZT2746464S

£109.99 Inc VAT (20%)


Description

Euro stacking container made of polypropylene (PP) , max. load 20 kg, silver grey, capacity 53 l, external height 280 mm, pack of 2. Supplied = assembled. Capacity = 53 l. External length = 600 mm. External width = 400 mm. External height = 280 mm. Material = polypropylene. Colour = silver grey. Temperature resistance = -10 °C to +90 °C. Design of stacking containers = smooth, solid base. Internal width = 356 mm. Internal length = 556 mm. Internal height = 275 mm. Feature = stackable. Model = suitable for roller conveyors. Max. load = 20 kg. Weight = 5.14 kg. Stacking load = 400 kg. Resistant to many oils and greases as well as most acids and alkalis (please enquire) Suitable for roller conveyors. Containers can also be stacked with lid. Temperature resistant from -10 °C to +90 °C.

See full description
Specifications for Euro Stacking Container Polypropylene (PP) - Max. Load 20 Kg - Capacity 53 L, External Height 280mm, Pack Of 2
  • Material
    Polypropylene
  • Colour
    Silver Grey
  • Capacity
    53L
  • Load Capacity
    20kg
  • Pack Quantity
    2
  • Stacking Load
    400kg
  • Supplied
    Assembled
  • Internal Width
    356mm
  • External Width
    400mm
  • External Height
    280mm
  • External Length
    600mm
  • Internal Height
    275mm
  • Internal Length
    556mm
  • Features
    Stackable
  • Weight
    5.14kg
  • Stacking Design
    Smooth, Solid Base
  • Temperature Resistance
    10°C To +90°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome