Euro Stacking Container Polypropylene (PP) - Max. Load 20 Kg - Capacity 6 L, External Height 65mm, Pack Of 10

Order Code: ZT2746331S

£199.99 Inc VAT (20%)


Description

Euro stacking container made of polypropylene (PP) , max. load 20 kg, silver grey, capacity 6 l, external height 65 mm, pack of 10. Supplied = assembled. Capacity = 6 l. External length = 400 mm. External width = 300 mm. External height = 65 mm. Material = polypropylene. Colour = silver grey. Temperature resistance = -10 °C to +90 °C. Design of stacking containers = smooth, solid base. Internal width = 258 mm. Internal length = 358 mm. Internal height = 62 mm. Feature = stackable. Model = suitable for roller conveyors. Max. load = 20 kg. Weight = 6.94 kg. Stacking load = 300 kg. Resistant to many oils and greases as well as most acids and alkalis (please enquire) Suitable for roller conveyors. Containers can also be stacked with lid. Temperature resistant from -10 °C to +90 °C.

See full description
Specifications for Euro Stacking Container Polypropylene (PP) - Max. Load 20 Kg - Capacity 6 L, External Height 65mm, Pack Of 10
  • Material
    Polypropylene
  • Colour
    Silver Grey
  • Capacity
    6L
  • Pack Quantity
    10
  • Load Capacity
    20kg
  • Supplied
    Assembled
  • Stacking Load
    300kg
  • Internal Height
    62mm
  • External Height
    65mm
  • External Width
    300mm
  • External Length
    400mm
  • Internal Length
    358mm
  • Internal Width
    258mm
  • Features
    Stackable
  • Weight
    6.94kg
  • Stacking Design
    Smooth, Solid Base
  • Temperature Resistance
    10°C To +90°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome