Euro Stacking Container Polypropylene (PP) - Max. Load 20 Kg - Capacity 9 L, External Height 220mm, Pack Of 8

Order Code: ZT2746236S

£239.99 Inc VAT (20%)


Description

Euro stacking container made of polypropylene (PP) , max. load 20 kg, silver grey, capacity 9 l, external height 220 mm, pack of 8. Supplied = assembled. Capacity = 9 l. External length = 300 mm. External width = 200 mm. External height = 220 mm. Material = polypropylene. Colour = silver grey. Temperature resistance = -10 °C to +90 °C. Design of stacking containers = smooth, solid base. Internal width = 160 mm. Internal length = 260 mm. Internal height = 217 mm. Feature = stackable. Model = suitable for roller conveyors. Max. load = 20 kg. Weight = 5.92 kg. Stacking load = 100 kg. Resistant to many oils and greases as well as most acids and alkalis (please enquire) Suitable for roller conveyors. Containers can also be stacked with lid. Temperature resistant from -10 °C to +90 °C.

See full description
Specifications for Euro Stacking Container Polypropylene (PP) - Max. Load 20 Kg - Capacity 9 L, External Height 220mm, Pack Of 8
  • Material
    Polypropylene
  • Colour
    Silver Grey
  • Capacity
    9L
  • Load Capacity
    20kg
  • Pack Quantity
    8
  • Stacking Load
    100kg
  • Supplied
    Assembled
  • External Height
    220mm
  • External Length
    300mm
  • External Width
    200mm
  • Internal Length
    260mm
  • Internal Width
    160mm
  • Internal Height
    217mm
  • Stacking Design
    Smooth, Solid Base
  • Weight
    5.92kg
  • Temperature Resistance
    10°C To +90°C
  • Features
    Stackable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome